Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35P565Z322G1

35P565Z322G1 ; .75HP 1750RPM DC 56C 3524P XPFC F1 N

DC Motor; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 24V Voltage; XPFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 17.3" Overall Length

Part #

35P565Z322G1

BDI #

20119920

PRICE
$ 13,773.36 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
27.211
UNSPSC
26100000
Horse Power
3-3/4HP
Frame Size
56C
Sync RPM
1750
Voltage
24
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
60
Long Description
DC Motor; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 24V Voltage; XPFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 17.3" Overall Length
Overall Length
17.3 Inch | 439.42 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter