Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36-GC5043-01

36-GC5043-01

36 GC5043 01 ; RTN C 4.5 DROP DSCRUB RG

36" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628103

BDI #

18140172

PRICE
$ 1,960.90 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.168
UNSPSC
24101717
EAN
0793699291872
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Sealed | 12 Disc
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC5043-01
Manufacturer Internal Number
0129187
Weight / LBS
31
Long Description
36" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Overall Length
47 Inch | 1,193.8 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter