Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36R604N176G1

36R604N176G1 MULTI PHASE AC MOTOR ; 2.2KW 1755RPM 3PH 60HZ D100LZ

AC Motor; General Purpose; 3HP; D100LZ Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEAO Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 63/64" Shaft Diameter; 4" Base to Center of Shaft; 16.36" Overall Length; 87.5% Efficiency Full Load

Part #

36R604N176G1

BDI #

21545293

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101112
Horse Power
3HP
Frame Size
D100LZ
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
69
Long Description
AC Motor; General Purpose; 3HP; D100LZ Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEAO Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 63/64" Shaft Diameter; 4" Base to Center of Shaft; 16.36" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
4 Inch | 101.6 Millimeter
Overall Length
16.36 Inch | 415.544 Millimeter
Shaft Diameter
0.984 Inch | 24.994 Millimeter