Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36X51 ST DR HE45 MDX

36X51 ST DR HE45 MDX

36X51 ST DR HE45 MDX DRUM PULLEY

Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats

Part #

224318

BDI #

269372

PRICE
$ 10,495.54 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
693.542
UNSPSC
24101700
EAN
0782476344252
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter