Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14X57 ST DR HE45 MDX

36X51 ST DR HE70 MDX

36X51 ST DR HE70 MDX

Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats

Part #

224319

BDI #

269373

PRICE
$ 13,937.31 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
796.961
UNSPSC
24101700
EAN
0782476344269
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE70
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
4-7/16 To 7 Inch | 112.713 To 177.8 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
4.45 Inch | 113.03 Millimeter