Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
37825 / 3.78X4.606X0.472 HMSA7 S

61X89X12.5TC

37825 / 3.78X4.606X0.472 HMSA7 S

CRSEAL 37825 / 3.78X4.606X0.472 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL

Lip Seal; 3.78" Shaft Dia; 4.606" Housing Bore; 0.472" Nominal Width; Silicone Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

37825

BDI #

1251704

PRICE
$ 109.36 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
31411705
EAN
0085311033640
Generic Design Code
C_R_HMSA7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
37825
Weight / LBS
0.391
Long Description
Lip Seal; 3.78" Shaft Dia; 4.606" Housing Bore; 0.472" Nominal Width; Silicone Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
4.606 Inch | 116.992 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
3.78 Inch | 96.012 Millimeter