Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3280-R8M-60-AP ; 8M BH 60

3850-R14M-20-AP ; 14M BH 20

3850 14M BH 20 ; BLACKHAWK PD SYNC BELT

Synchronous Belt; 14MM Pitch; 3850MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149736

BDI #

409992

PRICE
$ 724.94 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.593
UNSPSC
26111811
EAN
0037256246319
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3850 14M BH 20
Weight / LBS
1.33
Long Description
Synchronous Belt; 14MM Pitch; 3850MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
151.575 Inch | 3850 Millimeter
Belt Width
0.787 Inch | 20 Millimeter