Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1120-G8M-21-S

3920-G14M-37-S

14GTR-3920-37 ; FALCON SYNCHRONOUS BELT

Synchronous Belt; 14MM Pitch; 3920MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material

Part #

20250613

BDI #

414929

PRICE
$ 1,288.38 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.15
UNSPSC
26111811
EAN
0037256347993
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Supreme
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
14GTR-3920-37
Weight / LBS
2.53
Long Description
Synchronous Belt; 14MM Pitch; 3920MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
154.331 Inch | 3920 Millimeter
Belt Width
1.457 Inch | 37 Millimeter