Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3B136SK

3B136SK

3B136SK V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE

3 Grooves; 13.95" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

3B136SK

BDI #

651173

PRICE
$ 191.19 / each

QTY

INVENTORY:
2
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
11.486
UNSPSC
26111806
EAN
0806372006271
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3B136SK
Weight / LBS
25.3
Long Description
3 Grooves; 13.95" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13.6 Inch | 345.44 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.95 Inch | 354.33 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter