Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3-B-64-SD

3B38SH

3B38SH SHEAVE ; FOR A+B BELT

3 Grooves; 4.15" OD; Bushed; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; Keyway

Part #

3B38SH

BDI #

18262834

PRICE
$ 60.06 / each

QTY

INVENTORY:
6
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
2.4
EAN
0623647470595
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
5.3
Long Description
3 Grooves; 4.15" OD; Bushed; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.8 Inch | 96.52 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 40 Millimeter
Pitch Diameter Minimum
3.4 Inch | 86.36 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter