Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3B9.4-2517

3B9.4-2517

3B9.4-2517 TAPER LOCK V-BELT SHEAVE

3 Grooves; 9-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway

Part #

118071

BDI #

256490

PRICE
$ 281.19 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.389
UNSPSC
26111806
EAN
0782475094479
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3B9.4-2517 SHEAVE
Manufacturer Internal Number
118071
Weight / LBS
20.68
Long Description
3 Grooves; 9-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
9.75 Inch | 247.65 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter