Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3C50Q

3C50Q

3C50Q V-BELT PULLEY SHEAVE ; 3 GROOVES 5.4" OD BUSHED

3 Grooves; 5.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

3312972

BDI #

332286

PRICE
$ 429.98 / each

QTY

INVENTORY:
7
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.463
UNSPSC
26111806
EAN
0662289169306
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3C50Q
Manufacturer Internal Number
3312972
Weight / LBS
8.4
Long Description
3 Grooves; 5.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Outside Diameter
5.4 Inch | 137.16 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter