Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3J 1/2

3J 1/2

3J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2-1/16" OD 1-1/4" HUB

Hub, Elastomeric Coupling; 1/2" Bore; 2.062" Outside Diameter; 1-1/4" Hub Diameter; Flanged; Finished Bore; 13/16" Length Thru Bore; 3J Size or Series; No Bushing; Keyway; Steel Material; 9200 Maximum Speed; TPR 60In-Lbs Torque

Part #

3J 1/2

BDI #

618363

PRICE
$ 15.13 / each

QTY

INVENTORY:
16
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
31163012
EAN
0697950276212
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
3J
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
9200
Torque
TPR 60In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
3J 1/2
Manufacturer Internal Number
3J 1/2
Weight / LBS
0.26
Long Description
Hub, Elastomeric Coupling; 1/2" Bore; 2.062" Outside Diameter; 1-1/4" Hub Diameter; Flanged; Finished Bore; 13/16" Length Thru Bore; 3J Size or Series; No Bushing; Keyway; Steel Material; 9200 Maximum Speed; TPR 60In-Lbs Torque
Hub Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.062 Inch | 52.375 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Bore
0.5 Inch | 12.7 Millimeter