Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MR-74S-15

3MR-74S-15

3MR-74S-15 SYNCHRONOUS PULLEY ; 3MR P 74GROVES 15MM W

15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 74 Teeth; 18.694MM Face Width; Rough Bore; 69.901MM OD; 70.663MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore

Part #

78436045

BDI #

1105588

PRICE
$ 114.68 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
EAN
0072053547221
Belt Pitch
3 MM
Belt Style
3MR-15 Powergrip GT2
Number of Teeth
74
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Type 6
Inch - Metric
Metric
Long Description
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 74 Teeth; 18.694MM Face Width; Rough Bore; 69.901MM OD; 70.663MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.782 Inch | 70.663 Millimeter
Face Width
0.736 Inch | 18.694 Millimeter
Outside Diameter
2.752 Inch | 69.901 Millimeter
Belt Width
0.591 Inch | 15 Millimeter