Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3C140R

3R5V280

3R5V280 V-BELT PULLEY SHEAVE

3 Grooves; 28" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway

Part #

1062652

BDI #

326203

PRICE
$ 2,033.75 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
36.32
UNSPSC
26111806
EAN
0662289161478
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
R1
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3R5V280
Manufacturer Internal Number
1062652
Weight / LBS
80
Long Description
3 Grooves; 28" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
27.9 Inch | 708.66 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Pitch Diameter Maximum
27.9 Inch | 708.66 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Bore
0 Inch | 0 Millimeter