Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3TB136

3TB136

3TB136 V-BELT PULLEY SHEAVE ; 3 GROOVES 13.95" OD BUSHED SPLIT TAPER B

Transmission Pulley; 3 Grooves; 13.95" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1002765

BDI #

328537

PRICE
$ 507.79 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.68
UNSPSC
26111806
EAN
0662289202324
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TB136
Manufacturer Internal Number
1002765
Weight / LBS
27.4
Long Description
Transmission Pulley; 3 Grooves; 13.95" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.95 Inch | 354.33 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13.6 Inch | 345.44 Millimeter