Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3TC110

3TC110

3TC110 V-BELT PULLEY SHEAVE ; 3 GROOVES FACE WIDTH 3-1/4"

3 Grooves; 11.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1009992

BDI #

319225

PRICE
$ 1,075.25 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.705
UNSPSC
26111806
EAN
0662289233625
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TC110
Manufacturer Internal Number
1009992
Weight / LBS
27.4
Long Description
3 Grooves; 11.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
11.4 Inch | 289.56 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter