Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3TC70

3TC70

3TC70 V-BELT PULLEY SHEAVE ; 3 GROOVE C BELTS 7.4" OD

3 Grooves; 7.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1009000

BDI #

319232

PRICE
$ 492.04 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.75
UNSPSC
26111806
EAN
0662289122738
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TC70
Manufacturer Internal Number
1009000
Weight / LBS
16.8
Long Description
3 Grooves; 7.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Outside Diameter
7.4 Inch | 187.96 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter