Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3TC90

3TC90

3TC90 V-BELT PULLEY SHEAVE ; 3 GROOVES FACE WIDTH 3-1/4"

3 Grooves; 9.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1009554

BDI #

319242

PRICE
$ 762.48 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.26
UNSPSC
26111806
EAN
0662289310616
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TC90
Manufacturer Internal Number
1009554
Weight / LBS
20.4
Long Description
3 Grooves; 9.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
9.4 Inch | 238.76 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter