Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4C70SF

4 8V 2120 J

4 8V 2120 J V-BELT SHEAVE ; HI-CAP 4 GRV 8V

Transmission Pulley; 4 Grooves; 21.2" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

4 8V 2120 J

BDI #

619377

PRICE
$ 1,503.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
69.841
UNSPSC
26111806
EAN
0697950116006
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 8V 2120 J
Weight / LBS
150
Long Description
Transmission Pulley; 4 Grooves; 21.2" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
21.2 Inch | 538.48 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
21 Inch | 533.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
21 Inch | 533.4 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter