Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4 8V 2120 TB

4 8V 2120 TB

4 8V 2120 TB V-BELT SHEAVE ; TB HI-CAP 4 GRV

Transmission Pulley; 4 Grooves; 21.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

4 8V 2120 TB

BDI #

619378

PRICE
$ 1,830.33 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
66.284
UNSPSC
26111806
EAN
0697950156293
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 8V 2120 TB
Weight / LBS
154
Long Description
Transmission Pulley; 4 Grooves; 21.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
21 Inch | 533.4 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
21 Inch | 533.4 Millimeter
Bore
0 Inch | 0 Millimeter