Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4 5V 3750 S

4 8V 5800 U

4 8V 5800 U V-BELT SHEAVE ; 4GR 8V 58" OD BORED FOR U0 BUSHING

Transmission Pulley; 4 Grooves; 58" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 57.8" Pitch Minimum; 57.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway

Part #

4 8V 5800 U

BDI #

21982045

PRICE
$ 14,641.48 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
224.49
UNSPSC
26111806
EAN
0697950740621
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
U0
Belt Series
8V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 8V 5800 U
Weight / LBS
495
Long Description
Transmission Pulley; 4 Grooves; 58" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 57.8" Pitch Minimum; 57.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
58 Inch | 1473.2 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
57.8 Inch | 1468.12 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
57.8 Inch | 1468.12 Millimeter