Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

45V3750F

4 B 86 SK

4 B 86 SK V-BELT SHEAVE ; 4 GROOVES 8.95" OD BUSHED

Transmission Pulley; 4 Grooves; 8.95" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

4 B 86 SK

BDI #

619202

PRICE
$ 217.04 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.626
UNSPSC
26111806
EAN
0697950114989
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 B 86 SK
Weight / LBS
18
Long Description
Transmission Pulley; 4 Grooves; 8.95" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Outside Diameter
8.95 Inch | 227.33 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Bore
0 Inch | 0 Millimeter