40-1 D1 E2 RIV 10FT/BOX
40D1E2R10BX ; POR 40-D1E2 RIV 10 BX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 5/32" Pin Diameter
Part #
0841927
BDI #
18621590
PRICE
INVENTORY: