Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40-3 SS RIV 10FT

40-3 SS RIV 10FT

40-3SS RIV ROLLER CHAIN ; 1/2" PITCH RIVETED 3 STRAND SS 10/BOX

Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter

Part #

40-3SSRB

BDI #

21852217

PRICE
$ 1,846.60 / box

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.617
UNSPSC
31151603
EAN
0097039187611
Chain Size
40-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Plate Height
0.472 Inch | 11.989 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter