Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

400 HUB 1-3/8X3/8 SPEC

400 HUB 1-3/8X3/8 SPEC

400 HUB 1-3/8X3/8 SPL COUPLING HUB

Jaw Coupling Hub; 1-3/8" Bore; 3.05" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.98" Outside Diameter; 1.52" Length Thru Bore; 400 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 1056.3 | Urethane 1584.5 | Hytrel 3168.9In-Lbs Torque

Part #

M40011212S

BDI #

600831

PRICE
$ 193.55 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
400
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 1056.3 | Urethane 1584.5 | Hytrel 3168.9In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Long Description
Jaw Coupling Hub; 1-3/8" Bore; 3.05" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.98" Outside Diameter; 1.52" Length Thru Bore; 400 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 1056.3 | Urethane 1584.5 | Hytrel 3168.9In-Lbs Torque
Length Thru Bore
1.52 Inch | 38.608 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
3.98 Inch | 101.092 Millimeter
Hub Diameter
3.05 Inch | 77.47 Millimeter