Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

401-61581-1

401-61581-1

8X5X5 1/2 401-61581-1 THERMO BUCKET

Elevator Bucket; Mill Duty Polymeric Bucket; 8 IN L X 5 IN W X 5.5 IN DP; Use: Carry and Discharge Material Efficiently Without Trouble; Nylon

Part #

6750830

BDI #

18142193

PRICE
$ 202.23 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
24101729
EAN
0698210673727
Product Name
Elevator Bucket
Part Description
Mill Duty Polymeric Bucket
Size
8 IN L X 5 IN W X 5.5 IN DP
Used For
Carry and Discharge Material Efficiently Without Trouble
Material
Nylon
Other Features
Green | Excellent Wear and Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bucket
Keyword String
Elevator
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-61581-1
Weight / LBS
1.2
Long Description
Elevator Bucket; Mill Duty Polymeric Bucket; 8 IN L X 5 IN W X 5.5 IN DP; Use: Carry and Discharge Material Efficiently Without Trouble; Nylon