Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40A20L18

40A20L18

40A20L18 TIGEAR-2 REDUCER

Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter

Part #

40A20L18

BDI #

278165

PRICE
$ 5,741.72 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
65.38
UNSPSC
26111537
EAN
0782475770748
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
40
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4300Lbs
Base Included
No
Input Rating value plus um
7.75HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
4822In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
40A20L18 TIGEAR-2 REDUCER
Manufacturer Internal Number
40A20L18
Weight / LBS
144
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter
Base to Center of Output Shaft
4.44 Inch | 112.776 Millimeter
Nominal Center Distance
4 Inch | 101.6 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
3.76 Inch | 95.504 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Width
12.62 Inch | 320.548 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Center Distance
4 Inch | 101.6 Millimeter
Overall Length
17.99 Inch | 456.946 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
12.94 Inch | 328.676 Millimeter
Base to Center of Input Shaft
8.44 Inch | 214.376 Millimeter