Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60BS22 1 7/16

40BS19 3/4

40BS19 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 19T 3/4" BORE

Roller Chain Sprocket; 3/4" Bore; 40 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40BS19 3/4

BDI #

619618

PRICE
$ 36.10 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
UNSPSC
31171901
EAN
0697950004709
Chain Size
40
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.17
Long Description
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.292 Inch | 83.617 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.038 Inch | 77.16 Millimeter