Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40BTL33

40BTL33

40BTL33 TAPER LOCK SPROCKET

Roller Chain Sprocket; 40 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 5.536" Outside Diameter; 5.26" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

40BTL33

BDI #

919216

PRICE
$ 104.78 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
EAN
0097039005625
Chain Size
40
Number of Teeth
33
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 40 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 5.536" Outside Diameter; 5.26" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
5.26 Inch | 133.61 Millimeter
Outside Diameter
5.536 Inch | 140.614 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter