Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40LB050

40LB050

40LB050 TIMING PULLEY ; 1/2" WD 3/8"CH PIT L STYLE

1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 3/4" Face Width; Rough Bore; 5" Flange OD; 4.745" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 2.375" Max Bore

Part #

1055151

BDI #

325123

PRICE
$ 263.54 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.134
EAN
0662289172269
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Other Features
Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055151
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 3/4" Face Width; Rough Bore; 5" Flange OD; 4.745" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 2.375" Max Bore
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
5 Inch | 127 Millimeter
Outside Diameter
4.745 Inch | 120.523 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.775 Inch | 121.285 Millimeter
Bore
0 Inch | 0 Millimeter