Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

41021302

41021302

41021302 SLIDE BASE ; 213T DOUBLE ADJUST B2

Adjustable Slide Bases; 15" Length X 1-3/4" Height X 11" Width; 213T Frame

Part #

41021302

BDI #

17102814

PRICE
$ 154.72 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
UNSPSC
31162700
Noun
Slide Base
Keyword String
Adjustable
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
15
Product Detail
Adjustable Slide Bases
Product Specification
Adjustable Slide Base; 15" Length X 1-3/4" Height X 11" Width; 213T Frame
Long Description
Adjustable Slide Bases; 15" Length X 1-3/4" Height X 11" Width; 213T Frame