Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80B42F X 1-3/8

41B84F X 1-3/8

41B84F-1F SPROCKET ; 1-3/8" KW 2SS

Roller Chain Sprocket; 1-3/8" Bore; 41 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

41B84F-1F

BDI #

915000

PRICE
$ 214.80 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.3
UNSPSC
31171901
EAN
0097039323514
Chain Size
41
Number of Teeth
84
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-3/8" Bore; 41 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
13.663 Inch | 347.04 Millimeter
Pitch Diameter
13.372 Inch | 339.65 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter