Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

42-FE7022-01

42-FE7022-01

42-FE7022-01 IDLER ; L/S IMP 2.44BRG

42" Belt Width; 7" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628531

BDI #

18140859

PRICE
$ 12,870.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
77.18
UNSPSC
24101717
EAN
0698210724603
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-FE7022-01
Manufacturer Internal Number
6472460
Weight / LBS
170
Long Description
42" Belt Width; 7" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
46 Inch | 1,168.4 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Center Roll Height
6.25 Inch | 158.75 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Base to Roller Center
2.75 Inch | 69.85 Millimeter
Overall Length
55.75 Inch | 1,416.05 Millimeter
Mounting Distance Across Roller Axis
7.125 Inch | 180.975 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Height
7 Inch | 177.8 Millimeter