Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

42-GC6212-02

42-GC6212-02

42-GC6212-02 TRAINING IDLER ; 20 P/A STEEL EQ F/S

42" Belt Width; 6" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

0628975

BDI #

18140922

PRICE
$ 10,558.77 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
79.379
UNSPSC
24101717
EAN
0698210806613
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GC6212-02
Manufacturer Internal Number
6480661
Weight / LBS
175
Long Description
42" Belt Width; 6" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Width
0 Inch | 0 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Overall Length
53 Inch | 1,346.2 Millimeter
Base to Roller Center
7.313 Inch | 185.75 Millimeter
Roller Width
15 Inch | 381 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Center Roll Height
10.313 Inch | 261.95 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Overall Height
17.5 Inch | 444.5 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter