Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

54-GC5302-01

42-GC6302-02

42-GC6302-02 TROUGHING IMPACT IDLER ; 35TRGH IMP EQ F/S

42" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

0628845

BDI #

18140925

PRICE
$ 5,557.48 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
41.73
UNSPSC
24101717
EAN
0698210806798
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GC6302-02
Manufacturer Internal Number
6480679
Weight / LBS
92
Long Description
42" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Base to Center Roll Height
9.5 Inch | 241.3 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Overall Height
18 Inch | 457.2 Millimeter
Overall Length
53 Inch | 1,346.2 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Roller Span Length
39.438 Inch | 1,001.725 Millimeter
Roller Width
15 Inch | 381 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter