Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

42XL037 X 5/16 MPB

42XL037 X 5/16 MPB

42XL037 X 5/16 MPB SYNCHRONOUS PULLEY

3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 42 Teeth; 9/16" Face Width; Rough Bore; 2.654" Outside Diameter; 2.674" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Borex Bore

Part #

42XL037

BDI #

982511

PRICE
$ 100.76 / each

QTY

INVENTORY:
12
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
EAN
0698672290173
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
42
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Extra Light | Web Style | Type MPB2
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 42 Teeth; 9/16" Face Width; Rough Bore; 2.654" Outside Diameter; 2.674" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Borex Bore
Face Width
0.563 Inch | 14.3 Millimeter
Pitch Diameter
2.674 Inch | 67.92 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.654 Inch | 67.412 Millimeter
Bore
0 Inch | 0 Millimeter