Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2100-R14M-65-AP ; 14M BH 65

4326-14M-42W

4326-14M-42W SYNCHRONOUS BELT

Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MW; Fiberglass Tensile Material; Rubber Outer Material

Part #

432614M42W

BDI #

981403

PRICE
$ 1,609.60 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.767
UNSPSC
26111811
EAN
0698672616461
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MW
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
432614M42W
Weight / LBS
3.9
Long Description
Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MW; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.654 Inch | 42 Millimeter
Belt Pitch Length
170.315 Inch | 4326 Millimeter