Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

39G4640

43G4210

43G4210 VARIABLE SPEED BELT ; HEAVY DUTY G-FORCE

Belt, Variable Speed; 34 Degree Angle; 42.1" Belt Pitch Length; 1-7/16" Belt Width; 43-1/4" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material

Part #

98271036

BDI #

20914228

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.644
UNSPSC
26111802
EAN
0770075514077
Belt Series
34 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
1.42
Long Description
Belt, Variable Speed; 34 Degree Angle; 42.1" Belt Pitch Length; 1-7/16" Belt Width; 43-1/4" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
43.25 Inch | 1098.55 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
42.1 Inch | 1069.34 Millimeter