Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

45021

45021

45021

Carbide Burr; 3/8" Diameter; 3/4" Length; 1/4" Shank Diameter; Type SF3; Double Cut

Part #

45021

BDI #

19114490

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
UNITED ABRASIVES INC WWW.UNITEDABRASIVES.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
27111900
EAN
0699053450216
Noun
Burr
Keyword String
Carbide
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Carbide Burr
Product Specification
3/8" Diameter; 3/4" Length; 1/4" Shank Diameter; Type SF3; Double Cut
Long Description
Carbide Burr; 3/8" Diameter; 3/4" Length; 1/4" Shank Diameter; Type SF3; Double Cut