Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1256-8M-30

4578-R14M-120-AP ; 14M BH 120

4578 14M BH 120 ; BLACKHAWK PD SYNC BELT

Synchronous Belt; 14MM Pitch; 4578MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149750

BDI #

410006

PRICE
$ 5,010.54 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.253
UNSPSC
26111811
EAN
0037256246456
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4578 14M BH 120
Weight / LBS
9.56
Long Description
Synchronous Belt; 14MM Pitch; 4578MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Width
4.724 Inch | 120 Millimeter
Belt Pitch Length
180.236 Inch | 4578 Millimeter