Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

48-FC5022-01

48-FC5022-01

48-FC5022-01 IDLER ; L/S IMP 1.94BRG

48" Belt Width; 5" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628532

BDI #

18140643

PRICE
$ 8,861.58 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
43.998
UNSPSC
24101717
EAN
0698210724948
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-FC5022-01
Manufacturer Internal Number
6472494
Weight / LBS
97
Long Description
48" Belt Width; 5" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Base to Center Roll Height
4.75 Inch | 120.65 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Overall Width
8.875 Inch | 225.425 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Roller Center
2.25 Inch | 57.15 Millimeter
Overall Length
59.875 Inch | 1,520.825 Millimeter
Overall Height
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
6.25 Inch | 158.75 Millimeter