Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

42-GD6302-02

48-GC5202-01

48-GC5202-01 TROUGHING IMPACT IDLER ; 20TRGH IMP EQ R/G

48" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628034

BDI #

18141045

PRICE
$ 5,794.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
38.555
UNSPSC
24101717
EAN
0698210725129
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC5202-01
Manufacturer Internal Number
6472512
Weight / LBS
86
Long Description
48" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
48 Inch | 1,219.2 Millimeter
Roller Width
17 Inch | 431.8 Millimeter
Overall Height
14.813 Inch | 376.25 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Roller Span Length
49.563 Inch | 1,258.9 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Center Roll Height
9 Inch | 228.6 Millimeter