Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

48-GC5301-01

48-GC5301-01

48-GC5301-01 SEALED TROUGHING IDLER ; 35TRGH STEEL UEQ R/G

48" Belt Width; 5" Roller Diameter; Trougher Unequal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0627966

BDI #

18141052

PRICE
$ 4,668.88 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
40.823
UNSPSC
24101717
EAN
0698210725211
Product Name
Idler Assembly
Product Type
Trougher Unequal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
9 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC5301-01
Manufacturer Internal Number
6472521
Weight / LBS
90
Long Description
48" Belt Width; 5" Roller Diameter; Trougher Unequal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Roller Span Length
48.188 Inch | 1,223.975 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Overall Height
14.188 Inch | 360.375 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
33 Inch | 838.2 Millimeter
Base to Center Roll Height
9 Inch | 228.6 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter