Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

48-GC6302-01

48-GC6302-01

48-GC6302-01 TROUGHING IMPACT IDLER ; 35TRGH IMP EQ R/G

48" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628041

BDI #

18140714

PRICE
$ 6,263.77 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
47.627
UNSPSC
24101717
EAN
0698210673598
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC6302-01
Manufacturer Internal Number
6467359
Weight / LBS
105
Long Description
48" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
17 Inch | 431.8 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
19.188 Inch | 487.375 Millimeter
Roller Span Length
44.75 Inch | 1,136.65 Millimeter
Base to Center Roll Height
9.5 Inch | 241.3 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter