Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

48-GC6042-01

48-GD6042-01

48 GD6042 01 ; RTN D 4.5 DROP SPIRAL RG

48" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628471

BDI #

18140730

PRICE
$ 5,477.44 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
20.412
UNSPSC
24101717
EAN
0793699311211
Product Name
Idler Assembly
Product Type
Spiral Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GD6042-01
Manufacturer Internal Number
0131121
Weight / LBS
45
Long Description
48" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter