Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

48X970

48X970

48X970 ; POR XTRA DUTY V BELT

V-Belt; 48X Series; 97" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material

Part #

48X970

BDI #

229389

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
26111801
EAN
0785201812828
Belt Series
48X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Aramax | Extra Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48X970
Weight / LBS
0.5
Long Description
V-Belt; 48X Series; 97" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
97 Inch | 2463.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter