Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4B3.4-1210

4B3.4-1210

4B3.4-1210 TAPER LOCK V-BELT SHEAVE

4 Grooves; 3-3/4" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway

Part #

118247

BDI #

256581

PRICE
$ 173.04 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.848
UNSPSC
26111806
EAN
0782475095322
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1210
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4B3.4-1210 SHEAVE
Manufacturer Internal Number
118247
Weight / LBS
4.07
Long Description
4 Grooves; 3-3/4" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter