Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4B90SK

4B90SK

4B90SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE

4 Grooves; 9.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

4B90SK

BDI #

652416

PRICE
$ 160.54 / each

QTY

INVENTORY:
1
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
8.626
UNSPSC
26111806
EAN
0806372052827
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4B90SK
Weight / LBS
19
Long Description
4 Grooves; 9.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 8.6" Pitch Minimum; 9" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.35 Inch | 237.49 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter