Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4C60Q

4C60Q

4C60Q V-BELT PULLEY SHEAVE ; 4 GROOVES FACE WIDTH 4-1/4"

4 Grooves; 6.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

1012004

BDI #

332323

PRICE
$ 614.96 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.979
UNSPSC
26111806
EAN
0662289145737
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4C60Q
Manufacturer Internal Number
1012004
Weight / LBS
17
Long Description
4 Grooves; 6.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
6.4 Inch | 162.56 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25.4 To 66.675 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter